Shop All Thermostat Guards and Accessories
Robertshaw
Thermostat
Mfr # 5300-149
Zoro # G8143301
original price:
$152.99
26% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bezel, Dial
- Standards AGA, CE, CSA, UL
- Control Type Switch
- Overall Depth 1 9/16 in
- Operating Temperature Range +32 to +200 Degrees F (0 to +93 Degrees C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 5300-149
- Zoro # G8143301
- UPC # 662013238322
- Country of Origin Mexico
- Category Thermostat Guards and Accessories
Dimensions
Overall Depth | 1 9/16 in |
Overall Width | 1 11/16 in |
Overall Height | 2 7/8 in |
Details
Item | Thermostat |
Includes | Bezel, Dial |
Standards | AGA, CE, CSA, UL |
Control Type | Switch |
Operating Temperature Range | +32 to +200 Degrees F (0 to +93 Degrees C) |
Number of Poles | 1 |
Temperature Control Range | +32 to +200 Degrees F (0 to +93 Degrees C) |
Switch Type | SPST |
Description
Thermostat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pneu Temp Transmitter, DA/RA, 65 to 85F (LP916B1082/U)
- DAYTON Propeller, Dia 5 In, Bore Dia 5/16 In (5JLN2)
- TRIPP LITE Hc350Rk (HC350RK)
- EATON Contactor, 208-240V, 30A, 3P (C25DNY130)
- ROBERTSHAW Temperature Dial, Single Piece, Black (40-355)
- ROBERTSHAW Thermostat (5300-174)
- ROBERTSHAW Electric Thermostat (5300-766)
- ROBERTSHAW Electric t Thermostat Commercial (5300-653)
- ROBERTSHAW Electric Thermostat (5000-844)
- ROBERTSHAW Electric Thermostat (5225-047)
- SUPCO Thermostat Guard, BTGK (BTG-K)
- Robertshaw Thermostat Guards and Accessories