Robertshaw

Standing Pilot Retrofit Kit, 140,000 BtuH (Discontinued)


Free Shipping & Returns

Key Features

  • Electrical Ratings 24V AC
  • Prepurge Time (Sec.) 360 sec
  • Lockout Time (Sec.) 90
  • Control Volts 24 V
  • Includes 722-079 Valve, 780-845 Module, LP Regulator, Mounting Hardware, Spark/Sensor Probe, Wiring Harness
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Intermittent Pilot Ignitor Kit, Product Type Intermittent Pilot Ignitor Kit, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 90 sec, Pre-Purge Time 6 min, Number of Retries 3, Main Valve Current Output 1 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 90 seconds, Automatic Reset Time 1 hr, Compatible with Series Universal, Compatible with Brand Honeywell, Johnson Controls, Johnstone Supply, Uni-Line, White-Rodgers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.