Shop All Indicator Lights
This Product is Discontinued
Robertshaw
Round Indicator Light, Red (Discontinued)
Mfr # 80-103
Zoro # G4555546
This Product is Discontinued
Key Features
- Voltage 120V AC
- Type Red
- Agency Compliance UL
- For Use With 1/2 in Mount Hole
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 80-103
- Zoro # G4555546
- UPC # 662013731458
- Country of Origin Mexico
- Category Indicator Lights
Details
Item | Indicator Light |
Voltage | 120V AC |
Type | Red |
Agency Compliance | UL |
For Use With | 1/2 in Mount Hole |
Standards | UL |
Product Type | Indicator Light |
Input Voltage | 120V AC |
Description
Indicator Light, Product Type Indicator Light, Input Voltage 120V AC, For Use With 1/2 in Mount Hole, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.