Shop All Gas Valves
Robertshaw
Rev Valvee R22 R410A 7/5"X7/8", Refrigerants, 4-Way, 7/5" Inlet Size
Mfr # V10-414140-470
Zoro # G7531857
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Refrigerants
- Inlet Size 7/5"
- Outlet Size 7/8"
- Valve Type 4-Way
- Max. Inlet Pressure 680 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # V10-414140-470
- Zoro # G7531857
- Country of Origin China
- Category Gas Valves
Dimensions
Inlet Size | 7/5" |
Outlet Size | 7/8" |
Details
Gas Type | Refrigerants |
Valve Type | 4-Way |
Item | Rev Valvee R22 R410A 7/5"X7/8" |
Max. Inlet Pressure | 680 psi |
Description
Rev Valvee R22 R410A 7/5 In.X7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Static Pressure Probe, 6 In, Barbed (21118-112)
- BARNES & JONES Steam Trap Repair Kit (2FT)
- AAON Refrigerant System Module R22 (ASM01893)
- FOLLETT ICE Water Dispensing Switch (PD502359)
- ROBERTSHAW Gas Valve (710-203)
- ROBERTSHAW Gas Valve (700-057)
- ROBERTSHAW Combination Gas Valve 120VAC (700-470)
- ROBERTSHAW Millivolt Kit, Natural Gas, Pilot, 750 mV, 3.5 in wc, Low Capacity, 58 to 90 Degrees F (710-296)
- ROBERTSHAW Gas Valve, Natural Gas, Standing Pilot, 750 mV, 3.5 in wc (700-502)
- ROBERTSHAW Gas Valve, 1/2", Hi-Low, Natural Gas (710-503)
- BELIMO Weather Shield, for Control Vlv (ZS-CCV-100)
- Robertshaw Gas Valves