Shop All Gas Valves
Robertshaw
Rev Valvee R22 R410A 5/8"X3/8", Refrigerants, 4-Way, 5/8" Inlet Size
Mfr # V2-410060-470
Zoro # G7531839
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Refrigerants
- Inlet Size 5/8"
- Outlet Size 3/8"
- Valve Type 4-Way
- Max. Inlet Pressure 680 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # V2-410060-470
- Zoro # G7531839
- Country of Origin China
- Category Gas Valves
Dimensions
Inlet Size | 5/8" |
Outlet Size | 3/8" |
Details
Gas Type | Refrigerants |
Valve Type | 4-Way |
Item | Rev Valvee R22 R410A 5/8"X3/8" |
Max. Inlet Pressure | 680 psi |
Description
Rev Valvee R22 R410A 5/8 In.X3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Rooftop Inducer, 120v, Coated Galvanized Steel, 24 in H. (RT1500H)
- SUPCO Spade Flanged, Insulated, T1043C, PK100 (T1043C)
- ALL-FILTERS 16X16X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (16162.8 6PK)
- JOHNSON CONTROLS Electric Actuator, 70 in.-lb.-4 to 122F (M9108-HGA-2)
- ROBERTSHAW Combination Gas Valve (700-504)
- ROBERTSHAW Gas Valve, NG/LP, 750 mV, 1.7 to 3.5" WC, Low Capacity (710-511)
- ROBERTSHAW Gas Valve, NG/LP, Standing Pilot, 24VAC, 3.5 in wc, Fast Opening (720-400)
- ROBERTSHAW 700-453 120V 3/4"X 3/4" Line (700-453)
- ROBERTSHAW Combination Gas Valve (700-503)
- ROBERTSHAW 720-070 24V 1/2" X 3/4" Pilot (720-070)
- HONEYWELL Wt8840B1500 Water Heater Gas (WT8840B150)
- Robertshaw Gas Valves