Shop All Thermocouple Probes
Robertshaw
Replacement Thermocouple, LP/NG, 20 to 30 mV, 48 in L., Threaded, 1 PK
Mfr # 1970-048
Zoro # G4269526
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 48 in
- Tip Style Threaded
- Type Threaded
- Voltage 20 to 30 mV
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1970-048
- Zoro # G4269526
- UPC # 662013640750
- Country of Origin Mexico
- Category Thermocouple Probes
Dimensions
Length (In.) | 48 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 48 in |
Probe Diameter | 3/8 in |
Cable Length | 48 in |
Probe Length | 2 in |
Details
Gas Type | LP/NG |
Item | Thermocouple |
Tip Style | Threaded |
Type | Threaded |
Voltage | 20 to 30 mV |
Includes | Tinnerman Clip |
Special Information | Zip Nut Allows For Installation to Virtually All Pilot Burners |
Product Type | Thermocouple |
Series | Uni-Couple 1970 |
For Fuel Type | LP |
Compatible with Brand | Universal |
Element Material | Stainless Steel |
Compatible with Series | Uni-couple |
Cable Material | Copper, Nickel Alloy |
Process Connection Type | Coaxial |
For Pilot System Type | Standing Pilot |
Output | 20 to 30mV |
Description
Thermocouple, Product Type Thermocouple, For Pilot System Type Standing Pilot, Cable Length 48 in, Probe Diameter 3/8 in, Probe Length 2 in, Output 20 to 30mV, Process Connection Type Coaxial, Compatible with Brand Universal, Compatible with Series Uni-couple, Cable Material Copper, Nickel Alloy, Element Material Stainless Steel, Includes Tinnerman Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Limit, Auto Reset, Opens 130 (6UDZ1)
- MANITOWOC OR Gasket (000008940)
- HONEYWELL T410A1013 120/208/240V/277 (T410A1013)
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V (7AE22)
- ROBERTSHAW 27 in L., Universal Coaxial ODS, Tinnerman Clip (1960-027)
- ROBERTSHAW Replacement Thermocouple, LP/NG, 20 to 30 mV, 18 in L., Threaded, 1 PK (1970-018)
- ROBERTSHAW 18 in L., Snap-Fit Tinnerman Clip (1980-018)
- ROBERTSHAW 48 in Snap-Fit, Tinnerman Clip (1980-048)
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip (1980-036)
- ROBERTSHAW 24 in L., Snap-Fit Tinnerman Clip (1980-024)
- HONEYWELL HOME 36 in Standard Coaxial, Adapter, Push-In Clip (Q340A1090)
- Robertshaw Thermocouple Probes