Shop All Plumbing Parts
Robertshaw
Regulator Kit, LP Gas
Mfr # 1751-013
Zoro # G4616586
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LP Gas
- For Use With Robertshaw 700 Series Gas Valves
- Includes MOUNTING HARDWARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1751-013
- Zoro # G4616586
- UPC # 662013631765
- Country of Origin Mexico
- Category Plumbing Parts
Details
Type | LP Gas |
For Use With | Robertshaw 700 Series Gas Valves |
Item | V500A Vacuum Breaker Rb |
Includes | MOUNTING HARDWARE |
Description
Regulator Kit, Includes Mounting Hardware, Type LP Gas, For Use With Robertshaw 700 Series Gas Valves
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- PARKER 3/8" x 1/2" A-LOK x MNPT SS Male Connector (8MSC6N-316)
- COBRA TOOLS Drain Tape Flat 25Ft (02250)
- KINGSTON BRASS KB979B Widespread Bathroom Faucet, Brushed Nickel/Polished Brass (KB979B)
- ROBERTSHAW Add-On Stuffing Box Kit (4650-001)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- ZORO SELECT Replacement Screen, 1 In, 304 SS (20H635)
- ASCO Rebuild Kit, for 5LU31 (304394)
- ASCO Rebuild Kit For 8353 (276887)
- AMERICAN STANDARD Handle, Metal (M962263-0070A)
- Robertshaw Plumbing Parts & Accessories