Shop All Furnace and Heater Parts
Robertshaw
Refrig.Hose, Str.x Angle 24"
Mfr # 1290132-A24
Zoro # G7499952
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1290132-A24
- Zoro # G7499952
- UPC # 00694777025054
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Refrig.Hose,Str.X Angle 24" |
Description
Refrig.Hose,Str.X Angle 24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Galv, 24x24x12, DTF (H66A1X1)
- RAYPAK 007158F Vent Pressure Switch (007158F)
- MARADYNE Ventilation/Defrost Fan, 2 Speed, 12V (2004-12UG)
- AIR HANDLER Electrostatic Air Filter, 20x20x2" (5W900)
- ROBERTSHAW 1830-620 Spdt 3 Lead Electronic (1830-620)
- ROBERTSHAW Shank Extension (10-250)
- ROBERTSHAW 11-292 5' Sections Of 3/16" (11-292)
- ROBERTSHAW Gas Pilot (1830-003)
- ROBERTSHAW Hot Surface Ignition Module (780-785)
- ROBERTSHAW Combo Valve (700-428)
- HONEYWELL HOME HUMIDISTAT/DEHUMIDISTAT, AUTOMATIC OR MAN (H6062A1000)
- Robertshaw Furnace and Heater Parts