Shop All Temperature Controllers
Robertshaw
Rano60-100 Spdt Remote Bulb
Mfr # O60-100
Zoro # G6584542
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temperature Range -35°F to 95°F (-37.22°C to 35°C)
- Differential 4°F to 50°F (-15.55°C to 10°C)
- Series Application Extra Low-Wide Range Temperature Control
- Comments IP44 part number: NA
- Switch SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # O60-100
- Zoro # G6584542
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 96" w/ 3/8" x 6" Cross Ambient Bulb |
Details
Temperature Range | -35°F to 95°F (-37.22°C to 35°C) |
Differential | 4°F to 50°F (-15.55°C to 10°C) |
Series Application | Extra Low-Wide Range Temperature Control |
Comments | IP44 part number: NA |
Switch | SPDT |
Description
O60-100 Spdt Remote Bulb Temp. Control -35/95F 96" Cap. Includes Nema 1 Enclosure Replaces O10-2164, O10-1090 50181401, 50181601, O10-1473
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NA2X)
- POWERDRIVE Power Inverter, Modified Sine Wave, 4,000 W Peak, 2,000 W Continuous, 4 Outlets (PWD2000P)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C359)
- GE Manual Motor Starter, NEMA, 600VAC, 3P, M-0 (CR1062R3AAP2000)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- UE UNITED ELECTRIC E122-3Bs 100-400F Temperature Controller (E122-3BS)
- OGONTZ TEMPERATURE CONTROL BRONZE THREADED 1/2IN NPT OTHER VALVE (1/2TL35CDB)
- HONEYWELL D146M1040 1-1/4" Differential (D146M1040)
- RANCO 72IN CAPILLARY LOW PRESSURE 0-55F TEMPERATURE CONTROLLER (016-104)
- Robertshaw Programmable Logic Controls (PLC)