Shop All Temperature Controllers
Robertshaw
Rano10-1410 Temp. Control 25-75F
Mfr # O10-1410
Zoro # G6584147
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch SPST
- Differential 3°F to 20°F (-16.11°C to -6.67°C)
- Comments IP44 part number: NA
- Temperature Range 25°F to 75°F (-4°C to 23.88°C)
- Series Application High Temperature Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # O10-1410
- Zoro # G6584147
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 72" (182.88cm) w/ Remote Bulb |
Details
Switch | SPST |
Differential | 3°F to 20°F (-16.11°C to -6.67°C) |
Comments | IP44 part number: NA |
Temperature Range | 25°F to 75°F (-4°C to 23.88°C) |
Series Application | High Temperature Control |
Description
O10-1410 Temp. Control 25-75F W/72" Remote Bulb Co
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Rack Shelf, 14.75in.Hx3.5in.Wx14.5in.D (8629)
- CDN Heavy Duty Mechanical Timer (MT1)
- ZORO SELECT Channel Short Spring Nut, 1/2 In, PK25 (V211 1/2)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 100W, 4.2A, DIN Rail (ML100.100)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- DWYER INSTRUMENTS Temperature Controller, Digital, DR (TSW-160)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- OMRON Temperature Controller (E5GC-RX1A6M-000)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- Robertshaw Temperature Controllers