Shop All Temperature Controllers
Robertshaw
Rana30-301 Spst Commercial
Mfr # A30-301
Zoro # G6475498
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Off Position No
- Warm On 20°F
- Normal On 5.5°F
- Cold Off -24°F
- Differential 8.5°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # A30-301
- Zoro # G6475498
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 84" |
Details
Off Position | No |
Warm On | 20°F |
Normal On | 5.5°F |
Cold Off | -24°F |
Differential | 8.5°F |
Switch | SPST |
Comments | Does not have "Off" position |
Normal Off | -3°F |
Series Application | A22/A30 Series Adaptable Constant Differential Control |
Description
A30-301 Spst Commercial Refrigeration Temp. Control With 84" Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Tumbler Switch, EDSC Series, 1 Gang, 1-Pole (EDSC150-F1)
- ABB #Trc1-1 1 in. Galvanized Rigid Coupling (64010)
- CRYDOM Solid State Relay, 4 to 32VDC, 20A (CKRD2420)
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 1/2 In x 6 ft, Gray (PS05GYKIT)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- HONEYWELL -15-35C TEMPERATURE CONTROLLER (T991A 1095)
- HONEYWELL Honeywell Steam Vaporstat® Controller W/Grounding Screw L408J1017, 1/4" Female, 15 PSI (Max) (L408J1017)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU200B0)
- Robertshaw Programmable Logic Controls (PLC)