Shop All Temperature Controllers
Robertshaw
Rana30-2210 Spst Commercial
Mfr # A30-2210
Zoro # G6475507
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Normal Off 32°F
- Differential 8°F
- Series Application A30 Series Constant Differential Control with Dial
- Adjust Type Dial
- Warm On 42°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # A30-2210
- Zoro # G6475507
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 48" |
Details
Normal Off | 32°F |
Differential | 8°F |
Series Application | A30 Series Constant Differential Control with Dial |
Adjust Type | Dial |
Warm On | 42°F |
Normal On | 40°F |
Off Position | Yes |
Switch | SPST |
Cold Off | 30°F |
Description
A30-2210 Spst Commercial Refrigeration Temperature Control With 48" Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Bldg Wire, THHN, 12AWG, Blk, Wht, Grn, 350 ft (58453303)
- SQUARE D Miniature Circuit Breaker, QOU Series 80A, 2 Pole, 120/240V AC (QOU280)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (792XDXC-120A)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-23-LV)
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- TECHFLEX Fiberglass Sleeving, Coated, 3/8", Black (FGL0.38BK25)
- RESIDEO Honeywell Circulator Control High Limit Low Limit Aquastat Controller W/ 100 F To 240 F (L6006A1244)
- CARRIER Hk61Ea033 Circuit Board (HK61EA033)
- Robertshaw Temperature Controllers