Shop All Temperature Controllers
Robertshaw
Rana12-701 Constant Cut-In
Mfr # A12-701
Zoro # G7378367
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Application A12 Series Constant Cut-In Control
- Cold Off 15°F
- Capillary Length 84"
- Cut-In 41°F
- Warm Off 31°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # A12-701
- Zoro # G7378367
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 84" |
Details
Series Application | A12 Series Constant Cut-In Control |
Cold Off | 15°F |
Cut-In | 41°F |
Warm Off | 31°F |
Normal Off | 23.5°F |
Description
A12-701 Constant Cut-In Temperature Control With 84" Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE 6X6 Zmax Black L Strap (APL6)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 2 Poles, Box Lug, Class J Fuse Type (CH60J2I)
- HONEYWELL Cable Pull Safety Switch Single Head 2NO/2NC 1/2NPT 120VAC LED (1CPSA2B)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (15111)
- WATLOW 100-240V-AC TEMPERATURE CONTROLLER (93AA 1CD0 00RR)
- HONEYWELL T678A1437 Temp Control 2-Stage (T678A1437)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- Robertshaw Programmable Logic Controls (PLC)