Shop All Temperature Controllers
Robertshaw
Rana12-700 Constant Cut-In
Mfr # A12-700
Zoro # G6982316
product price: $89.09
/ea
Free Shipping & Returns
$89.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Normal Off 18°F
- Series Application A12 Series Constant Cut-In Control
- Cold Off 11.5°F
- Capillary Length 84"
- Warm Off 26°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # A12-700
- Zoro # G6982316
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 84" |
Details
Normal Off | 18°F |
Series Application | A12 Series Constant Cut-In Control |
Cold Off | 11.5°F |
Warm Off | 26°F |
Cut-In | 37°F |
Description
A12-700 Constant Cut-In Temperature Control W/84" Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GLQ Series, Fast-Acting, 3A, 300V AC, 10kA at 300V AC (GLQ-3)
- EATON Photoelectric Sensor Head, Side Sense, 8" (E51DP2)
- CRYDOM Solid State Relay, 110 to 280VAC, 30A (CKRA2430)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- DWYER INSTRUMENTS TemperatureProcess Controller, 132 Din Temp Cont (32B-63-LV)
- HONEYWELL Vp513B1053 Pneumatic Radiator (VP513B1053)
- ICM CONTROLS Fs1500L 24V/Millivolt Single (FS1500L)
- FIREYE Bll510 Keypad/Display, 2 Line X (BLL510)
- Robertshaw Programmable Logic Controls (PLC)