Shop All Temperature Controllers
Robertshaw
Rana12-1560 Constant Cut-In
Mfr # A12-1560
Zoro # G6983628
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Application A12 Series Constant Cut-In Control
- Cold Off 19°F
- Cut-In 38°F
- Normal Off 24°F
- Warm Off 29°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # A12-1560
- Zoro # G6983628
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Capillary Length | 72" |
Details
Series Application | A12 Series Constant Cut-In Control |
Cold Off | 19°F |
Cut-In | 38°F |
Normal Off | 24°F |
Warm Off | 29°F |
Description
A12-1560 Constant Cut-In Temperature Control With 72" Cap.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- SQUARE D Safety switch, double throw, non fusible, 30A, 240V, 3 pole, NEMA 1, fuse class T4 (92351)
- FUNCTIONAL DEVICES-RIB 24P30 Enclosed Relay 30Amp (RIB24P30)
- PANDUIT Verisafe Absence Of Voltage Tester- 2 Ft (VS-AVT-C02-L03E)
- ROBERTSHAW Rana12-701 Constant Cut-In (A12-701)
- ROBERTSHAW Rana30-2210 Spst Commercial (A30-2210)
- JOHNSON CONTROLS A19Aba-45C Spdt Remote Bulb (A19ABA-45C)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-32)
- ICM CONTROLS 318C 24V High Output Defrost (ICM318C)
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU20020)
- HONEYWELL Honeywell Steam Vaporstat® Controller W/Grounding Screw L408J1017, 1/4" Female, 15 PSI (Max) (L408J1017)
- Robertshaw Temperature Controllers