Shop All Duct Pressure Switches
Robertshaw
Pressure Switch, Gold Contacts
Mfr # 2374-503
Zoro # G1178965
original price:
$69.09
7% off
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) -40 to 180
- Width (In.) 3 1/4 in
- Includes Adjustment Tool, Mounting Hardware
- Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
- Mounting Holes O.C. (In.) 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 2374-503
- Zoro # G1178965
- UPC # 094714370597
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Width (In.) | 3 1/4 in |
Height (In.) | 6 1/8 in |
Depth (In.) | 3 1/4 in |
Overall Height | 6 1/8 in |
Overall Depth | 3 1/4 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Overall Width | 3 1/4 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNER Blower Wheel w/Housing (29B712S058G-L)
- JOHNSON CONTROLS V11Haa-100 3-Way 120V Air (V11HAA-100)
- AIRSEPT PermaTube Replacement Kit (65605)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 240VAC, 1200W, 55 Gallon (GDHCS25)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- Robertshaw Duct Pressure Switches