Shop All Duct Pressure Switches
Robertshaw
Pressure Switch, Fixed .02
Mfr # 2374-506
Zoro # G1250277
$51.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Agency Compliance CSA Certified, UL listed
- Includes Adjustment Tool, Mounting Hardware
- Width (In.) 3 1/4 in
- Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
- Mounting Location Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 2374-506
- Zoro # G1250277
- UPC # 020967745059
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Width (In.) | 3 1/4 in |
Depth (In.) | 3 1/4 in |
Height (In.) | 6 1/8 in |
Overall Height | 6 1/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 1/4 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.02 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 21" x 21" x 1", 4 Pack (FB21X21A_4)
- EVERPURE Cartridge, Water Filter - 4000 (9612-32)
- DAYTON 1220 CFM Gable Mount Attic Fan, 120V (10W198)
- TACO 5401 Direct Mount Non-Electric (5401)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- Robertshaw Duct Pressure Switches