Shop All Duct Pressure Switches
Robertshaw
Pressure Switch, .06-.8
Mfr # 2374-507
Zoro # G3296483
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HVAC/General Purpose
- Pressure Setting Range (In. WC) 0.06 to 0.8
- Height (In.) 6 1/8 in
- Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC
- Agency Compliance CSA Certified, UL listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 2374-507
- Zoro # G3296483
- UPC # 094714370634
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Height (In.) | 6 1/8 in |
Width (In.) | 3 1/4 in |
Depth (In.) | 3 1/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 1/4 in |
Overall Height | 6 1/8 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.06 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSOFT Digital Thermostat, 10 ft. Sensor L (UDG-4999)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm, Well, 6' (TE-631AM-2)
- ROBERTSHAW 41-205 Mb255889 Norton Oven (41-205)
- FANTECH. Fantech Attic Thermostat, 115V/22A, 80 - 130F (FAT10)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- Robertshaw Duct Pressure Switches