Shop All Duct Pressure Switches
Robertshaw
Pressure Switch, .05-12.0
Mfr # 2374-502
Zoro # G2987826
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type SPDT
- Type HVAC/General Purpose
- Includes Adjustment Tool, Mounting Hardware
- Depth (In.) 2 7/8 in
- Differential (In. WC) 0.02 to 0.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 2374-502
- Zoro # G2987826
- UPC # 094714370580
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Depth (In.) | 2 7/8 in |
Width (In.) | 3 1/4 in |
Height (In.) | 5 13/16 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Overall Depth | 2 7/8 in |
Overall Width | 3 1/4 in |
Overall Height | 5 13/16 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Conduit Box, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 0.8 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Deflect-O 4.25 in. L X 4 in. D Silver/White Aluminum Dryer Venting Box (DVBOXKIT)
- EZ FLOW 14 in. x 18 in. x 1 in. II No-Metal MERV 2 Fiberglass Air Filter, 12PK (10055.011418)
- MASTERCOOL Lens, 8205 (85253-E)
- POWERS Reverse Acting Actuator (744-1214)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- ROBERTSHAW Pressure Sensing Switch, .25-1.0 (2374-495)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- Robertshaw Duct Pressure Switches