Shop All Duct Pressure Switches
Robertshaw
Pressure Sensing Switch, .25-1.0
Mfr # 2374-495
Zoro # G3135413
original price:
$33.25
5% off
new price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Adjustment Tool, Mounting Hardware
- Agency Compliance CSA Certified, UL listed
- Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC
- Differential (In. WC) .10
- Width (In.) 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 2374-495
- Zoro # G3135413
- UPC # 662013125332
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Width (In.) | 3 1/4 in |
Height (In.) | 4 in |
Depth (In.) | 2 1/8 in |
Overall Depth | 2 1/8 in |
Overall Height | 4 in |
Overall Width | 3 1/4 in |
Sample Line Connection Size | 1/8 in, 1/4 in, 3/8 in |
Description
Air Pressure Switch, Application Air Filtration, Furnace Control, Humidity Detection and Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 1 A Pilot Duty @ 120 VA, 5 A @ 120 to 277V AC, 5 A @ 28V DC, Housing Material Stainless Steel, Housing Type Open Mounted, Includes Adjustment Tool, Mounting Hardware, Input Voltage 120V AC, 277V AC, 28V DC, Maximum Differential Pressure Setting 1 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 1-1/2 (VG1245ES)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x24"x1" (284-120-240)
- HEAT WAGON Nozzle (M50112)
- FRIEDRICH Fan Motor (61871467)
- ROBERTSHAW Pressure Switch, Manual Reset (2374-504)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-509)
- ROBERTSHAW Pressure Sensing Switch, 1-4 WC (2374-498)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-500)
- ROBERTSHAW Pressure Sensing Switch, SPDT (2374-508)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- GOODMAN 10727920 Switch-Pressure (10727920)
- Robertshaw Duct Pressure Switches