Shop All Pilot and Ignitor Components
Robertshaw
Pilot Uni-Kit, LP/NG, 2 in L., Aerated
Mfr # 1830-501
Zoro # G2706277
original price:
$32.85
5% off
new price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP/NG
- Length (In.) 2 in
- Tip Style 25 Degrees Left
- Type Aerated
- Includes LP Orifice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1830-501
- Zoro # G2706277
- UPC # 662013641139
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Length (In.) | 2 in |
Overall Length | 2 in |
Details
Gas Type | LP/NG |
Item | Pilot Uni-Kit |
Tip Style | 25 Degrees Left |
Type | Aerated |
Includes | LP Orifice |
For Use With | Thermocouples |
Product Type | Pilot Assembly |
Series | 1830 Pilot |
Includes Ignitor | Ignitor Not Included |
Includes Thermopile | Thermopile Not Included |
For Fuel Type | LP, Natural Gas |
Includes Thermocouple | Thermocouple Not Included |
OEM Replacement Part Number | 2CH/2C |
Compatible with Brand | Robertshaw |
Compatible with Series | Uni-Line(R) 1820 |
Flame Sensor Included | Flame Sensor Not Included |
Compatible Components | Thermocouple, Thermopile |
Replacement Type | Universal |
Flame Pattern Type | 25 Degrees Left |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type 25 Degrees Left, Lead Length Not Applicable, Tip Style 25 Degrees Left, Compatible with Brand Robertshaw, Compatible with Series Uni-Line(R) 1820, Includes Thermocouple Thermocouple Not Included, Includes Thermopile Thermopile Not Included, OEM Replacement Part Number 2CH/2C, Compatible Components Thermocouple, Thermopile, Includes Ignitor Ignitor Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8331020025)
- HONEYWELL T498A1810 120/208/240V Spst (T498A1810)
- RHEEM Sequencing Relay, 24V, DPST N/O (42-23116-08)
- AMERIC Confined Space Fan, Blue, 21" H (VAF3000A-2)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- ROBERTSHAW PG9 Replacement Pilot Uni-Kit, LP/NG, 750mV, 32 in L., Aerated (1820-009)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120, 4 1/2 in L., Silicon Carbide (41-409)
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket (10-6850)
- ROBERTSHAW Hot Surface Ignitor, LP/NG, 120V AC, 3 1/4 in L., Silicon Carbide (41-410)
- ROBERTSHAW 41-412 Hot Surface Furnace (41-412)
- REZNOR 110853 Pilot Asy Kit Nat (110853)
- Robertshaw Pilot and Ignitor Components