Shop All Fan Parts
Robertshaw
Pilot Sensor, 48" L, 90 deg. Left
Mfr # 1830-722
Zoro # G9916195
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OEM Style Pilot Ignition Systems
- Includes LP Gas Orifice
- Fits Brand Robertshaw
- Features Lead Length: 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1830-722
- Zoro # G9916195
- UPC # 662013106003
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | OEM Style Pilot Ignition Systems |
Item | Pilot Sensor, 48" L, 90 Degrees Left |
Includes | LP Gas Orifice |
Fits Brand | Robertshaw |
Features | Lead Length: 48" |
Description
Pilot Sensor, 48 In. L, 90 Degrees Left, Fits Brand Robertshaw, Includes LP Gas Orifice
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- KOCH FILTER 16x25x2 High Capacity Pleated Air Filter, MERV 13 (102-714-117)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- PAMLICO AIR 14 in. W X 24 in. H X 1 in. D Fiberglass 4 MERV Air Filter (11104-011424)
- ROBERTSHAW Infinite Switch Kit (5500-202M)
- ROBERTSHAW Thermostat (5300-729)
- ROBERTSHAW Gas Thermostat Knob (4590-188)
- ROBERTSHAW Electric Infinite Switch (5502-451M)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- ROBERTSHAW Gas Dial (11-053)
- DAYTON Magnetic Coil, IEC 240V (2UXJ3)
- Robertshaw Fan Parts