Shop All Ignition Systems and Components
Robertshaw
Pilot Ignitor System
Mfr # 712-017
Zoro # G2579875
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type NG
- Includes 720-070 Valve, 780-715 Module, Mounting Hardware, Spark/Sensor Probe, Wiring Harness
- Amps AC 1.5 A
- Control Volts 24 V
- Method of Opening Slow Opening
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 712-017
- Zoro # G2579875
- UPC # 662013630188
- Country of Origin Mexico
- Category Ignition Systems and Components
Description
Heating Kit, Product Type Heating Kit, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time Not Applicable, Pre-Purge Time 6 min, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 90 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal, Compatible with Brand Honeywell, Johnson Controls, Johnstone Supply, Uni-Line, Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Replacement Motor (97009316)
- SUPCO Capillary Tube, .031 I.D. x 12 ft. (BC2)
- DAYTON Propeller, Dia 6 In, Bore Dia 1/4 In (2MXY6)
- MCDONNELL & MILLER Level Control (157S-RBP-MD)
- ROBERTSHAW Ignition Module, Intermittent Pilot, 24 V (780-845)
- ROBERTSHAW Elec Cook Control, Tstat, Repl Z90644 (5210-124)
- ROBERTSHAW Elec Cook Control, Thermostat, 120/277V (5000-813)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- ROBERTSHAW Elec Cook Control, Repl INF-240-1010 (5502-370M)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-028)
- ROBERTSHAW Relighter, Auto Pilot (785-001)
- Robertshaw Ignition Systems and Components