Shop All Fan Parts
Robertshaw
Pilot Electrode Assembly, 2Sl-60
Mfr # 1830-733
Zoro # G9915915
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With OEM Style Pilot Ignition Systems
- Fits Brand Robertshaw
- Features Lead Length: 24"
- Includes Natural Gas Orifice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1830-733
- Zoro # G9915915
- UPC # 662013642297
- Country of Origin Mexico
- Category Fan Parts
Details
For Use With | OEM Style Pilot Ignition Systems |
Item | Pilot Electrode Assembly, 2Sl-60 |
Fits Brand | Robertshaw |
Features | Lead Length: 24" |
Includes | Natural Gas Orifice |
Description
Pilot Electrode Assembly, 2Sl-60, Fits Brand Robertshaw, Includes Natural Gas Orifice
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 6X16X1 MERV 8 MPR 800 6 PIECES ACTUAL SIZE 575 X 1575 X 075 MADE IN THE USA F (WY-0QZG-2)
- ILC FILTER 19X19X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 19 X 19 X 075 MADE IN THE USA FILTE (WY-0L06-1)
- YORK SOURCE1 Board Cntrl Blower Ut (S1-03109175000)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLN1)
- ROBERTSHAW Pressure Regulator Kit Natural to L.P. (1751-016)
- ROBERTSHAW Sensor 1/4 In. with Quick Connect (10-227)
- ROBERTSHAW Knob (4590-316)
- ROBERTSHAW Pilot Sensor, 48" L, 90 deg. Left (1830-722)
- ROBERTSHAW Electric Infinite Switch (5502-451M)
- ROBERTSHAW Wire Adapter (10-258)
- CARRIER Oval Capacitor, 10/10 MFD, 370V (P291-1014)
- Robertshaw Fan Parts