Shop All Ignition Systems and Components
Robertshaw
Pilot Assembly, Straight, Safety Switch
Mfr # 1830-620
Zoro # G4649861
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 45/64 in
- Orifice Dia. (In.) 0.017
- Tip Style Flat
- Special Information For Use with a Hot Surface Ignitor or Spark Ignition
- Voltage 30V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 1830-620
- Zoro # G4649861
- Country of Origin China
- Category Ignition Systems and Components
Dimensions
Length (In.) | 4 45/64 in |
Orifice Dia. (In.) | 0.017 |
Details
Tip Style | Flat |
Special Information | For Use with a Hot Surface Ignitor or Spark Ignition |
Voltage | 30V AC |
Item | Pilot Assembly |
Includes | Yellow, White and Green Wires with Plug Adaptor; Flame Sensing, Heat activated Relay at Base of Pilot Module |
Type | (3) Lead SPDT Switch, 950 BtuH Input Rating |
Gas Type | NG |
Product Type | Pilot Burner |
OEM Replacement Part Number | 535-740, 740A |
Flame Pattern Type | Straight |
Direction of Pilot Tip | Center |
Includes Safety Switch | Safety Switch Included |
Compatible with Manufacturer Model Number | Robertshaw 1830 Series |
Compatible with Series | LH68005 |
Replacement Type | Universal |
Compatible with Brand | Carrier |
Compatible Manufacturer Part Number | Robertshaw 1830 Series |
Compatible Manufacturer Model Number | Robertshaw 1830 Series |
For Use with Mfr. Model Number | Robertshaw 1830 Series |
For Use With Mfr. Model Number | Robertshaw 1830 Series |
Description
Pilot Assembly, Replacement Type Universal, Product Type Pilot Burner, Flame Pattern Type Straight, Compatible with Brand Carrier, Compatible with Series LH68005, For Use With Mfr. Model Number Robertshaw 1830 Series, OEM Replacement Part Number 535-740, 740A, Direction of Pilot Tip Center, Includes Safety Switch Safety Switch Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Shingle Shaper, Shingle Cutter (13806)
- FASCO Motor, 1.3 HP, 115V, 1500 rpm, 1 SPDT (D514)
- ETERNABOND Roof Repair Tape Kit, 4 In x 5 Ft, White (UVW-4-5 Kit)
- MEPCO Steam Trap, 1" NPT Outlet, SS Disc (42-474A)
- ROBERTSHAW Elec Cook Control, Tstat, 200-400 Range (5300-711)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Elec Cook Control, Repl INF-120-4339 (5502-474M)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-197 (5300-651)
- ROBERTSHAW Elec Cook Control, Tstat, 100-493 Range (5300-146)
- AUBURN MANUFACTURING Cable100ft Gto-15 Ign Cable -40to140 (E60-100)
- Robertshaw Ignition Systems and Components