Shop All Defrost Timers
Robertshaw
Par8145-20 208-240V Defrost Timer
Mfr # 8145-20
Zoro # G6406697
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Initiation/Termination Type Time / Temperature or Pressure
- Switch Arrangement for Contacts 1-3 Open
- Enclosure Heavy Duty Steel
- Agency Approvals UL Listed|UL Recognized
- Electrical Rating 208-240V AC, 60 Hz; 208-240V AC, 50 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 8145-20
- Zoro # G6406697
- Country of Origin United States
- Category Defrost Timers
Details
Initiation/Termination Type | Time / Temperature or Pressure |
Switch Arrangement for Contacts 1-3 | Open |
Enclosure | Heavy Duty Steel |
Agency Approvals | UL Listed|UL Recognized |
Electrical Rating | 208-240V AC, 60 Hz; 208-240V AC, 50 Hz |
Series Application | Electric Heat, Hot Gas or Compressor Shutdown |
Switch Arrangement for Contacts 2-4 | Closed |
Switch Rating | 40 Amps, 2HP, 690 VA, 120-240V AC |
Comments | Bracket available & 50 Hz |
Description
Par8145-20 208-240V Defrost Timer With Nema 1 Enclosure 7008-105
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW13)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- WIREMOLD Box Cover Assy, Outdoor, BN, 20A, 4 Plugs (XB814C520BN)
- SUPCO Timed Comm. Defrost Control, 240V, 1NO/2NC (S804120)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- SUPCO Comm. Defrost Control, 240V, 1NO/1NC (S814520)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- Robertshaw Defrost Timers