Shop All Defrost Timers
Robertshaw
Par8145-00 120V Defrost Timer With
Mfr # 8145-00
Zoro # G6409874
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Rating 40 Amps, 2HP, 690 VA, 120-240V AC
- Switch Arrangement for Contacts 1-3 Open
- Series Application Electric Heat, Hot Gas or Compressor Shutdown
- Switch Arrangement for Contacts 2-4 Closed
- Agency Approvals UL Listed|UL Recognized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 8145-00
- Zoro # G6409874
- Country of Origin United States
- Category Defrost Timers
Details
Switch Rating | 40 Amps, 2HP, 690 VA, 120-240V AC |
Switch Arrangement for Contacts 1-3 | Open |
Series Application | Electric Heat, Hot Gas or Compressor Shutdown |
Switch Arrangement for Contacts 2-4 | Closed |
Agency Approvals | UL Listed|UL Recognized |
Initiation/Termination Type | Time / Temperature or Pressure |
Electrical Rating | 120V AC, 60 Hz; 120V AC, 50 Hz |
Comments | Bracket available & 50 Hz |
Enclosure | Heavy Duty Steel |
Description
Par8145-00 120V Defrost Timer With Nema 1 Enclosure 7008-104
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- SQUARE D Cover, Flush, 400A, 15.44inWx19.12inL (QOC16UF)
- SQUARE D Molded Case Circuit Breaker, QDL Series 200A, 3 Pole, 240V AC (QDL32200)
- PARAGON Defrost Control, 208/240V (8145-20B)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40M)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- GOODMAN Defrost Control Timer Board with Fuse (PCBDM101S)
- PARAGON Defrost Timer, 120V, SPDT Switch (8045-00)
- Robertshaw Defrost Timers