Shop All Defrost Timers
Robertshaw
Par8141-00 110V Defrost Timer
Mfr # 8141-00
Zoro # G6404186
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 120V AC, 60 Hz|120V AC, 50 Hz
- Series Application Electric Heat, Hot Gas or Compressor Shutdown
- Switch Arrangements for Contacts 3-N Closed
- Initiation/Termination Type Time / Temperature or Pressure
- Switch Arrangement for Contacts 1-3 Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 8141-00
- Zoro # G6404186
- Country of Origin United States
- Category Defrost Timers
Details
Electrical Rating | 120V AC, 60 Hz|120V AC, 50 Hz |
Series Application | Electric Heat, Hot Gas or Compressor Shutdown |
Switch Arrangements for Contacts 3-N | Closed |
Initiation/Termination Type | Time / Temperature or Pressure |
Switch Arrangement for Contacts 1-3 | Open |
Comments | Bracket available & 50 Hz |
Agency Approvals | UL Listed|UL Recognized |
Switch Arrangement for Contacts 2-4 | Closed |
Enclosure | Heavy Duty Steel |
Switch Rating | 40 Amps, 2HP, 690 VA, 120-240V AC |
Description
Par8141-00 110V Defrost Timer 7008-101
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE6X4X4NK)
- HONDA Outer Filter (17218-ZS9-A00)
- EATON Proximity Sensor, Inductive, 18mm (E59-A18A107D01-CV)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD2X4NPG6)
- PARAGON Defrost Control, 208/240V (8041-20)
- INTERMATIC Defrost Timer, 120/240V, 40A, 1 NO, 1 NC (DTAV40)
- PARAGON Defrost Timer Control Mechanism, 40A (8145-AV-M)
- PARAGON Defrost Timer Control, 40A (8145-AV)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Defrost Control, 120/208/240V (9045-00)
- Robertshaw Defrost Timers