Shop All Defrost Timers
Robertshaw
Par8045-00 120V Defrost Timer
Mfr # 8045-00
Zoro # G6402908
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 120V AC, 60 Hz
- Agency Approvals UL Listed|UL Recognized
- Switch Rating 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole)
- Series Application 8045 Series Electric Heat, Hot Gas, or Compressor Shutdown Defrosting
- Enclosure Heavy Duty Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 8045-00
- Zoro # G6402908
- Country of Origin United States
- Category Defrost Timers
Dimensions
Adjustable Length of Defrost | 4-110 minutes |
Details
Electrical Rating | 120V AC, 60 Hz |
Agency Approvals | UL Listed|UL Recognized |
Switch Rating | 120-240V AC, 690VA pilot duty, 40 Amps, 2HP (per pole) |
Series Application | 8045 Series Electric Heat, Hot Gas, or Compressor Shutdown Defrosting |
Enclosure | Heavy Duty Steel |
High Pressure (Open High) Cut-Out | 3.5 (1.6) |
Switch Arrangement for Contacts 1-3 | Open |
Switch Arrangement for Contacts 2-4 | Closed |
Description
Par8045-00 120V Defrost Timer 7008-001
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104A6517)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.843"L, Brass, PK25 (B-1025-SP1)
- ZORO SELECT Strut Channel, 1-5/8" W, 10 ft. L, Green (FS-200SL GR 120.00)
- PARAGON Defrost Timer Control, SPDT, 40A (8145-20M)
- PARAGON Defrost Timer, 120V, 8 Cycles, 21 Min (A1402-00)
- PARAGON Defrost Control, 120V, 6 Cycles (8041-00)
- PARAGON Defrost Control, 208/240V (8041-20)
- PARAGON Defrost Timer, 120V, 8 Cycles (B1400-00)
- PARAGON Defrost Timer Control, 120VAC, 15A (A1401-00)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- Robertshaw Defrost Timers