Shop All Plumbing Parts
Robertshaw
Orifice Pilot, LP Gas
Mfr # 10-114
Zoro # G4610821
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type LP Gas
- For Use With Robertshaw 2C, 2CH Pilots
- Includes Orifice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 10-114
- Zoro # G4610821
- UPC # 662013635312
- Country of Origin Mexico
- Category Plumbing Parts
Details
Type | LP Gas |
For Use With | Robertshaw 2C, 2CH Pilots |
Item | Orifice Pilot |
Includes | Orifice |
Description
Orifice Pilot, Includes Orifice, Type LP Gas, For Use With Robertshaw 2C, 2CH Pilots
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular Single Handle Wall Mounted Bathroom Sink Faucet, Brushed Nickle (KBF1023BN)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Wye (783Y82)
- BANJO 2" Male Spool Adapter Cam Lever Coupling (200FF)
- ZORO SELECT Tank Lever, Brass, Yellow (40069)
- ROBERTSHAW Add-On Stuffing Box Kit (4650-001)
- ROBERTSHAW Regulator Kit, LP Gas (1751-013)
- ROBERTSHAW Replacement Coil (Z-94406-6)
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- ZORO SELECT Replacement Screen, 2 In, 304 SS (20H638)
- PLUMB PAK WASTE BATH 1.5"" 20GA (606RB)
- MOEN Manual Override Button (104461)
- Robertshaw Plumbing Parts