Shop All Water Heater Controls
Robertshaw
NG, Water Heater Control, 45K BtuH
Mfr # 110-202
Zoro # G1457705
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 60 to 160
- Mounting 3/4 in NPT
- Sensing Element 5-1/2
- Pilot Fixed
- Inlet 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 110-202
- Zoro # G1457705
- UPC # 662013660222
- Country of Origin Mexico
- Category Water Heater Controls
Dimensions
Shank Length (In.) | 1 3/8 in |
Inlet Connection Size | 1/2 in |
Outlet Connection Size | 1/2 in |
Sensing Element Length | 6 in |
Shank Length | 1.38 in |
Description
Gas Water Heater Control, Fuel Type Natural Gas, Controller Type Gas Control, Inlet Connection Size 1/2 in, Inlet Connection Type NPT, Maximum Heating Capacity 45,000 BTU/ft/sq ft/hr/ Degrees F, Outlet Connection Size 1/2 in, Outlet Connection Type Inverted Flare, Application Commercial, Residential, Features Multiple Btu Capacities, Right Hand or Left Hand Threads, Various Inlet Size, For Use With Commercial Water Heater, Recreational Vehicle Water Heater, Residential Water Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element (SG2307 430107)
- ZORO SELECT PVC Plug, Spigot, 1 in Pipe Size (849-010)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SKH, Compatible to EverPure EV9606-51 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SKH-1p-7046)
- STEEL & OBRIEN 4" Tri-Clamp End Solid Endcap - .312" Long 316SS (16AMP-4-316)
- A.O. SMITH 9000251005 Kit W/R Mh Gas (9000251005)
- RHEEM Sp20171A Gas Control (SP20171A)
- RHEEM Gas Water Heater Control, 1/2" Outlet (SP20296)
- RHEEM Sp20164 Gas Control Valve (SP20164)
- THERM-O-DISC Electric Water Heater Control, Upper Thermostat with limit, 120-180 Degrees, Bulk Packed (59T4300/66T)
- ZORO SELECT Limit Control/Stat, 6XZV3 And 6XZV2 (6XZV5)
- RHEEM Sp14270M Gas Control (SP14270M)
- Robertshaw Water Heater Controls