Shop All Food Service Appliance Parts
Robertshaw
Mixing Water Valve For Clothes Washers
Mfr # CW-551
Zoro # G8823482
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4 in 11.5 NHT
- For Use With Laundry Clothes Washers
- Material of Construction Polypro
- Size 1.69 gpm to 2.54 gpm
- For Use With Mfr. Model Number 461970201551
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # CW-551
- Zoro # G8823482
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1.69 gpm to 2.54 gpm |
Details
Item | Mixing Water Valve For Clothes Washers |
Type | 3/4 in 11.5 NHT |
For Use With | Laundry Clothes Washers |
Material of Construction | Polypro |
For Use With Mfr. Model Number | 461970201551 |
Compliance | UL |
Fits Brand | Whirlpool |
Description
Mixing Water Valve For Clothes Washers, Fits Brand Whirlpool, For Use With Mfr. Model Number 461970201551, 3/4 in 11.5 NHT, Size 1.69 gpm to 2.54 gpm, Material of Construction Polypro, For Use With Laundry Clothes Washers, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Large Black Snap Front Cooks Shirt (1142L)
- DART CONTAINER Container, 8 oz, 4-1/5"Wx4-1/5"Lx2-1/10"H, 1000PK, White (DCC8SJ20)
- ANTUNES ROUNDUP Bearing Tune Up Kit (7000539)
- ADCRAFT Element For Hds-1000W (HDS-6)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-116)
- ROBERTSHAW 1751-012 Gas Cock Dial (1751-012)
- ROBERTSHAW General Purpose Water Valve (DW-952)
- ROBERTSHAW 5500-234M Inf-240-C316 240V (5500-234M)
- ROBERTSHAW 1820-019 Pg9 L.Hand W/T-Pile (1820-019)
- BUNN Plastic Brew Funnel For Bunn - Part# 20583-0004 (20583-0004)
- Robertshaw Food Service Appliance Parts