Shop All Food Service Appliance Parts
Robertshaw
Mixing Water Valve For Clothes Washers
Mfr # CW-471
Zoro # G8823491
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4 in 11.5 NHT
- For Use With Laundry Clothes Washers
- Material of Construction Polypro
- Compliance UL
- Size 1.69 gpm to 2.54 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # CW-471
- Zoro # G8823491
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1.69 gpm to 2.54 gpm |
Details
Item | Mixing Water Valve For Clothes Washers |
Type | 3/4 in 11.5 NHT |
For Use With | Laundry Clothes Washers |
Material of Construction | Polypro |
Compliance | UL |
Fits Brand | Whirlpool |
For Use With Mfr. Model Number | 461970229471 |
Description
Mixing Water Valve For Clothes Washers, Fits Brand Whirlpool, For Use With Mfr. Model Number 461970229471, 3/4 in 11.5 NHT, Size 1.69 gpm to 2.54 gpm, Material of Construction Polypro, For Use With Laundry Clothes Washers, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT FRY Filter Kit, 2Fv803 (83544)
- AMERICAN PANEL Gasket, 36 7/16 in. x 77 21/32 in. (9A1040)
- AMERICAN METALCRAFT 1 1 /2 oz Round Stainless Steel Sauce Cup (MB3)
- TRUE Timer, Defrost (831971)
- ROBERTSHAW 1820-019 Pg9 L.Hand W/T-Pile (1820-019)
- ROBERTSHAW Mixing Water Valve For Clothes Washers (CW-551)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-2201)
- ROBERTSHAW 780-715 Nonlockout Ignition (780-715)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-1304)
- ROBERTSHAW Low Flow Ice Machine Water Valve (IMV-865)
- HARTELL Ice Machine Pump, Screened Intake, 1/4 hp (HRIM-1-115)
- Robertshaw Food Service Appliance Parts