Shop All Food Service Appliance Parts
Robertshaw
Mixing Water Valve For Clothes Washers
Mfr # CW-400
Zoro # G8823473
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4 in 11.5 NHT
- For Use With Laundry Clothes Washers
- Material of Construction Polypro
- Fits Brand Electrolux, Whirlpool
- Size 1.8 gpm to 14.6 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # CW-400
- Zoro # G8823473
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1.8 gpm to 14.6 gpm |
Details
Item | Mixing Water Valve For Clothes Washers |
Type | 3/4 in 11.5 NHT |
For Use With | Laundry Clothes Washers |
Material of Construction | Polypro |
Fits Brand | Electrolux, Whirlpool |
Compliance | UL |
For Use With Mfr. Model Number | 134211400 |
Description
Mixing Water Valve For Clothes Washers, Fits Brand Electrolux, Whirlpool, For Use With Mfr. Model Number 134211400, 3/4 in 11.5 NHT, Size 1.8 gpm to 14.6 gpm, Material of Construction Polypro, For Use With Laundry Clothes Washers, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Pan, Half-Size, 6.7 Qt (30240)
- AMERICAN BUILT PRO Washing Machine Drain Pan, 30 in x 28 in Plastic White Undrilled wDrain Hose Adapter, 10PK (WMSP-Und P10)
- TRU PICKLES Dill Heat Pickles 16 oz Jar (3070)
- ESSENTIALS Griddle Pads, PK20 (GP46/20)
- ROBERTSHAW 1820-019 Pg9 L.Hand W/T-Pile (1820-019)
- ROBERTSHAW 710-508 Millivolt 3/8" X 3/8" (710-508)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-708)
- ROBERTSHAW Hot Beverage Dispensing Water Valve (CB-116)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-494)
- GE Thermostat (WE4M80)
- Robertshaw Food Service Appliance Parts