Shop All Food Service Appliance Parts
Robertshaw
Mixing Water Valve For Clothes Washers
Mfr # CW-347
Zoro # G8823507
product price: $12.94
/ea
$12.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3/4 in 11.5 NHT
- For Use With Laundry Clothes Washers
- Material of Construction Polypro
- Size 1.0 gpm to 6.0 gpm
- Compliance UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # CW-347
- Zoro # G8823507
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1.0 gpm to 6.0 gpm |
Details
Item | Mixing Water Valve For Clothes Washers |
Type | 3/4 in 11.5 NHT |
For Use With | Laundry Clothes Washers |
Material of Construction | Polypro |
Compliance | UL |
Fits Brand | Whirlpool |
For Use With Mfr. Model Number | 3979347 |
Description
Mixing Water Valve For Clothes Washers, Fits Brand Whirlpool, For Use With Mfr. Model Number 3979347, 3/4 in 11.5 NHT, Size 1.0 gpm to 6.0 gpm, Material of Construction Polypro, For Use With Laundry Clothes Washers, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLAND Pan 8" (2195300)
- DIXIE Soup Spoon, BK, Series T, Dixie , Med, PK960 (DUSSPS5)
- EMPRESS EARTH Knife, Natural Bio-Blend, PK1000 (E150003)
- ALLIANCE LAUNDRY SYSTEMS Washer Water Valve (202395P)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1402)
- ROBERTSHAW Mixing Water Valve For Clothes Washers (CW-551)
- ROBERTSHAW Dishwasher and Coffee Brewer Water Valve (CB-826)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-529)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-0402)
- ROBERTSHAW Low Flow Ice Maker and Machine Valve (IMV-1304)
- JADE Pilot Assembly (2500128145)
- Robertshaw Food Service Appliance Parts