Shop All Pilot and Ignitor Components
Robertshaw
Lp Gas Regulator 710-218
Mfr # 710-218
Zoro # G0682361
original price:
$280.13
4% off
new price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- Application Commercial Cooking, Gas Fireplaces, RV Heaters
- Series 710
- Overall Length 4 5/8 in
- For Fuel Type LP, Natural Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 710-218
- Zoro # G0682361
- Country of Origin Mexico
- Category Pilot and Ignitor Components
Dimensions
Overall Length | 4 5/8 in |
Compression Fitting Size | 1/4 in |
Details
Gas Type | LP |
Item | Pilot Assembly |
Application | Commercial Cooking, Gas Fireplaces, RV Heaters |
Series | 710 |
For Fuel Type | LP, Natural Gas |
Includes Thermocouple | Thermocouple Included |
Product Type | Pilot Assembly |
Compatible with Brand | Robertshaw |
Flame Pattern Type | Straight |
Standards | RoHS |
Compatible Components | Pilot |
Input Voltage | 12V DC, 24V AC |
Description
Pilot Assembly, Product Type Pilot Assembly, For Fuel Type LP, Natural Gas, Flame Pattern Type Straight, Compatible with Brand Robertshaw, Includes Thermocouple Thermocouple Included, Compatible Components Pilot, Overall Length 4 5/8 in, Application Commercial Cooking, Gas Fireplaces, RV Heaters, Compression Fitting Size 1/4 in, Input Voltage 12V DC, 24V AC, Standards RoHS, Series 710
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X30X1 Merv 11 Pleated AC Furnace Air Filter, 4PK (24301.11 4PK)
- TINKERTOOLS High Velocity .75 HP 3 Speed 3 Position 3450 CFM Air Mover-Carpet Dryer-Floor Dryer (TI13368)
- OPEN HEARTH FIREPLACE POKER 30"" (15347)
- JB INDUSTRIES Vacuum Pump Oil Caddy (DV-T1)
- ROBERTSHAW Pilot Assembly, LP/NG, 750 mV, 32 in L., Thermopile, NG & LP Orifice (1820-019)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- ROBERTSHAW 41-205 Mb255889 Norton Oven (41-205)
- ROBERTSHAW Hot Surface Ignitor (41-408)
- ROBERTSHAW 785 SERIES AUTOMATIC PILOT RELIGHT KIT (785-001)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-404)
- RHEEM 62-24141-04 Ignitor - Direct (62-24141-0)
- Robertshaw Pilot and Ignitor Components