Shop All Level Sensors
Robertshaw
Level Switch, RF Capacitance Point, 6 In
Mfr # 5318BB1AP06
Zoro # G0913911
original price:
$2,348.56
7% off
Free Shipping & Returns
$2,174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RF Capacitance Point
- Enclosure NEMA 4
- Switch Type DPDT
- Process Connection 1/2 in NPT
- Probe Length (In.) 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 5318BB1AP06
- Zoro # G0913911
- Country of Origin United States
- Category Level Sensors
Dimensions
Probe Length (In.) | 6 in |
Sensor Probe Length | 6 in |
Details
Item | Level Switch |
Type | RF Capacitance Point |
Enclosure | NEMA 4 |
Switch Type | DPDT |
Process Connection | 1/2 in NPT |
Includes | Instructions |
Contact Rating | 5A |
Power Required | 100-240V AC |
Description
Level Switch, RF Capacitance Point, Power Required 100-240VAC, Enclosure NEMA 4, Switch Type DPDT, Contact Rating 5A, Probe Length (In.) 6, Process Connection 1/2 In. NPT, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hinge Kit, fits cast aluminum, Aluminum (CCAHK)
- EATON WIRING DEVICES Keyless Lamp Socket Adapter (BP758B)
- OMRON Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT (Z-15GQ22-B7-K)
- EATON WIRING DEVICES Recpt Single Lock 30A 250V Blk (L630R)
- ROBERTSHAW Level Switch, RF Capacitance Point, 12 In (5318BB1AP12)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG03-0001-41)
- TELEMECANIQUE SENSORS Rod, Aluminum, 33-3/4 In. (9049A61)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- TELEMECANIQUE SENSORS Alternator Lqd Lvl Swch, Vrtcl Open Tank (9038AW1N5)
- IFM Level Sensor, G3/4 NPT (LR3000)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG12-0001-01)
- Robertshaw Sensors