Shop All Level Sensors
Robertshaw
Level Switch, RF Capacitance Point, 24 In
Mfr # 5318BB1AP24
Zoro # G0540294
product price: $1,658.99
/ea
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RF Capacitance Point
- Enclosure NEMA 4
- Switch Type DPDT
- Power Required 100-240V AC
- Includes Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5318BB1AP24
- Zoro # G0540294
- Country of Origin United States
- Category Level Sensors
Dimensions
Probe Length (In.) | 24 in |
Sensor Probe Length | 24 in |
Details
Item | Level Switch |
Type | RF Capacitance Point |
Enclosure | NEMA 4 |
Switch Type | DPDT |
Power Required | 100-240V AC |
Includes | Instructions |
Process Connection | 1/2 in NPT |
Contact Rating | 5A |
Description
Level Switch, RF Capacitance Point, Power Required 100-240VAC, Enclosure NEMA 4, Switch Type DPDT, Contact Rating 5A, Probe Length (In.) 24, Process Connection 1/2 In. NPT, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACER GROUP Pacer Blue 14 AWG Primary Wire, 100' (WUL14BL-100)
- CANTEX Conduit Outlet Body, PVC, T, Back Type: Flat (5133568)
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- ROBERTSHAW Level Switch, RF Capacitance Point, 6 In (5318BB1AP06)
- ROBERTSHAW Level Switch, RF Capacitance Point, 12 In (5318BB1AP12)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, 250F (9037HG32Z20)
- PROXIMITY Paddle Level Switch (PLS2-E-1-1)
- ROSEMOUNT 0-150IN-H2O 150 45V-DC FLANGED LIQUID LEVEL SENSORS AND TRANSMITTER (1151LT4EB0B12DM1)
- TELEMECANIQUE SENSORS Lqd 2-Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9038CG36N4)
- IFM Electronic Level Sensor3/4 In NPT (LR3300)
- Robertshaw Level Sensors