Shop All Level Sensors
Robertshaw
Level Switch, RF Capacitance Point, 18 In
Mfr # 5318BB1A740AB018N0
Zoro # G1696861
product price: $2,005.99
/ea
Free Shipping & Returns
$2,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type RF Capacitance Point
- Enclosure NEMA 4
- Switch Type DPDT
- Probe Length (In.) 18 in
- Process Connection 1/2 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5318BB1A740AB018N0
- Zoro # G1696861
- Country of Origin United States
- Category Level Sensors
Dimensions
Probe Length (In.) | 18 in |
Sensor Probe Length | 18 in |
Details
Item | Level Switch |
Type | RF Capacitance Point |
Enclosure | NEMA 4 |
Switch Type | DPDT |
Process Connection | 1/2 in NPT |
Contact Rating | 5A |
Includes | Instructions |
Power Required | 100-240V AC |
Description
Level Switch, RF Capacitance Point, Power Required 100-240VAC, Enclosure NEMA 4, Switch Type DPDT, Contact Rating 5A, Probe Length (In.) 18, Process Connection 1/2 In. NPT, Includes Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (695)
- ABB OXS6X330, SEL SHAFT 6X330 (OXS6X330)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, PLUG. TERM., W/o cap, with pot. separation, w/o LED's (276596)
- ROBERTSHAW Level Switch, RF Capacitance Point, 12 In (5318BB1AP12)
- ROBERTSHAW Level Switch, RF Capacitance Point, 6 In (5318BB1AP06)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 98'Range, 1Npt Lvl Sn (ULSM-10)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0110)
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- TELEMECANIQUE SENSORS Lqd Lvl Swch, Hrzntl, 2-1/2" MNPT, SS (9037HG32L)
- Robertshaw Level Sensors