Shop All Fan Parts
Robertshaw
Infinite Switch Kit
Mfr # 5500-202M
Zoro # G9712367
original price:
$26.15
7% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250VAC
- For Use With Residential
- Fits Brand Barbecue Grills, Hot Plates, Warming Drawers
- Phase 3
- Includes MOUNTING HARDWARE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-202M
- Zoro # G9712367
- UPC # 662013237738
- Country of Origin Mexico
- Category Fan Parts
Details
Voltage | 250VAC |
For Use With | Residential |
Fits Brand | Barbecue Grills, Hot Plates, Warming Drawers |
Phase | 3 |
Includes | MOUNTING HARDWARE |
Item | Infinite Switch Kit |
Description
Infinite Switch Kit, Fits Brand Barbecue Grills, Hot Plates, Warming Drawers, Includes Mounting Hardware, For Use With Hot Plates, Warming Drawers, Barbecue Grills
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Relay, Fan, 115/120 Vac (90 294QS1)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- CALEFFI 502343A High Capacity 1/2" Npt M (502343A)
- GLOBAL EQUIPMENT Global Industrial® Ultrasonic Humidifier Cool Mist 150 Pints Output Per Day (ZS-10Z)
- ROBERTSHAW Thermocouple (1980-060)
- ROBERTSHAW Indin Stem Adapter (40-029)
- ROBERTSHAW Flange Gasket (40-010)
- ROBERTSHAW Assembly Sensor/Igniter (10-395)
- ROBERTSHAW Standard 160 Dial (11-006)
- ROBERTSHAW Wire Adapter (10-258)
- DAYTON Chip Deflector (HV2119300G)
- Robertshaw Fan Parts