Shop All Furnace and Heater Parts
Robertshaw
Infinite Switch, 120V, Commercial
Mfr # 5500-134M
Zoro # G8077404
original price:
$32.79
14% off
new price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mtg. Hardware
- Type Maximum 13A At 125 Degrees C (257 Degrees F) Or 15A At 100 Degrees C (210 Degrees F)
- For Use With Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-134M
- Zoro # G8077404
- UPC # 662013237110
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Infinite Switch, 120V, Commercial |
Includes | Mtg. Hardware |
Type | Maximum 13A At 125 Degrees C (257 Degrees F) Or 15A At 100 Degrees C (210 Degrees F) |
For Use With | Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers |
Description
Infinite Switch, 120V, Commercial, Includes Mtg. Hardware, Type Maximum 13A At 125 Degrees C (257 Degrees F) Or 15A At 100 Degrees C (210 Degrees F), For Use With Barbecue Grills, Electric Ranges, Hot Plates, Quartz Heaters, Space Heaters, Warming Drawers
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Threaded Globe Valve, 1/2 In, 24VAC, NO (259-02032)
- YELLOW JACKET Replacement Vacuum Sensor (69087)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x24"x2" (286-160-240)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- ROBERTSHAW Burner Valve (4626-001)
- ROBERTSHAW Ignitor (41-203)
- ROBERTSHAW Vent Fan Motor (33-100)
- ROBERTSHAW Adapter (10-038)
- ROBERTSHAW Ignition Control Unit (780-790)
- ROBERTSHAW Infinite Control Switch, Includes: Universal Mounting Hardware (5500-203M)
- LOCHINVAR Sensor (TST2032)
- Robertshaw Furnace and Heater Parts