Shop All Furnace and Heater Parts
Robertshaw
Infinite Control Switch
Mfr # 5500-200M
Zoro # G7825955
original price:
$37.95
17% off
new price: $31.45
/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Most Major Brands
- Type 240V AC
- Includes Universal Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 5500-200M
- Zoro # G7825955
- UPC # 662013237707
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Infinite Control Switch |
Fits Brand | Most Major Brands |
Type | 240V AC |
Includes | Universal Mounting Hardware |
Description
Infinite Control Switch, Fits Brand Most Major Brands, Includes Universal Mounting Hardware, Type 240V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TOUGH GUY Refrigeration Brush, Dia1 1/2, Length6 1/2 (3DYR6)
- SUPCO Digital Psychrometer, 3 Lbs (DSP1000)
- PRO1 IAQ Line Volt Mechanical Tstat, Open On Rise, DPST (T501ML4)
- ROBERTSHAW Hi Low Adjustable Regulator L.P. Gas (1751-021)
- ROBERTSHAW Ignitor, 271 Hs (41-407)
- ROBERTSHAW 700-506 3/4" X 3/4" Millivolt (700-506)
- ROBERTSHAW Infinite Switch, 120V, Commercial (5500-134M)
- ROBERTSHAW Burner Valve (4626-001)
- ROBERTSHAW Ignitor (41-203)
- MCDONNELL & MILLER Sa159-24 Lower Quick Hook Up (SA159-24)
- Robertshaw Furnace and Heater Parts