Shop All Furnace and Heater Parts
Robertshaw
Ignitor, 24VAC
Mfr # 41-224
Zoro # G9916159
original price:
$55.05
4% off
new price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Robertshaw
- Includes (2) Porcelain Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 41-224
- Zoro # G9916159
- UPC # 662013217747
- Country of Origin United States
- Category Furnace and Heater Parts
Details
Item | Ignitor, 24VAC |
Fits Brand | Robertshaw |
Includes | (2) Porcelain Nuts |
Description
Ignitor, 24VAC, Fits Brand Robertshaw, Includes (2) Porcelain Nuts
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 2820/4020/5520 CFM (71760)
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 6 x 14, Dia 8 (SBS-6148 NB)
- DANFOSS Valve 3/8"Tr6 Txv R-410A 4Ton W/Kit (067L5956)
- BROAN Ceiling Bathroom Fan, 80 cfm cfm, 4 in Duct Dia., 120V AC, Energy Star® Certified (AE80B)
- ROBERTSHAW Infinite Control Switch (5500-200M)
- ROBERTSHAW Ignitor, 271 Hs (41-407)
- ROBERTSHAW 1830-620 Spdt 3 Lead Electronic (1830-620)
- ROBERTSHAW Infinite Switch (5300-204)
- ROBERTSHAW 620-202 120/24 Vac Plug In (620-202)
- ROBERTSHAW Flame Sensor Assembly (10-760)
- YORK Flame Sensor, 4 (S1-025-35306-000)
- Robertshaw Furnace and Heater Parts