Shop All Ignition Systems and Components
Robertshaw
Ignition Module, Intermittent Pilot, 24 V
Mfr # 780-845
Zoro # G2030131
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Ratings 24V AC
- Voltage 24
- Prepurge Time (Sec.) 360 sec
- Amps AC 1 A
- Type Intermittent Pilot Ignition
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 780-845
- Zoro # G2030131
- UPC # 662013644727
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Depth (In.) | 34 in |
Overall Depth | 34 in |
Description
Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 90 sec, Pre-Purge Time 6 min, Number of Retries 3, Main Valve Current Output 1 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 90 seconds, Automatic Reset Time 1 hr, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pneumatic Valve Actuator, 4 to 8 Spring (MP843D001)
- DAYTON Blower, 10 1/2 In (7H154)
- IO HVAC CONTROLS Damper, 3 Wire, PO/PC, Round, 20" (MD-20)
- MODERN FORMS Hydra 8-Blade Ceiling Fan (FR-W1805-120L)
- ROBERTSHAW Elec Cook Control, Tstat, Repl KX-87,299 (5300-401)
- ROBERTSHAW Gas Cooking Control, Tstat, 3/8In, 150-550 (4200-018)
- ROBERTSHAW Gas Cooking Control, Igniter (41-204)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Elec Cook Control, Tstat, Replaces EA3-44 (5300-100)
- ROBERTSHAW Gas Cook Control, Tstat Kit For Griddles (4350-128)
- ROBERTSHAW 780-502 24V Direct Spark (780-502)
- Robertshaw Ignition Systems and Components