Shop All Ignition Systems and Components
Robertshaw
Ignition Module
Mfr # 780-001
Zoro # G2656525
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retries Continuous
- Control Volts 24 V
- Voltage 24
- Electrical Ratings 24
- Type Nonlockout, 1 Rod or 2 Rod Sensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 780-001
- Zoro # G2656525
- UPC # 662013633554
- Country of Origin Mexico
- Category Ignition Systems and Components
Description
Ignition Control, Product Type Ignition Control, Maximum Operating Temperature 175 Degrees F, Minimum Operating Temperature -40 Degrees F, Lock Out Time 1 min, Pre-Purge Time 5 min, Number of Retries 3, Main Valve Current Output 1.5 A, Flame Sensor Current Output 0.7 mA, Ignition Cycle Time 60 seconds, Automatic Reset Time Not Applicable, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER Control Board, Fan Timer (1065750)
- ZEP Coil Cleaner, 20 oz., Aerosol, PK12 (20201)
- RUBBER-CAL "Air Ventilator Heavy-Duty" Ventilation Hose (Fully Extended) - 8-Inch by 25-Feet (01-192)
- COPELAND Motor, 1.6 HP, 208/230V, 1550 rpm (950-0265-00)
- ROBERTSHAW Elec Cook Control, Repl INF-240-74 (5502-359M)
- ROBERTSHAW Gas Cooking Control, Tstat, 1/4In, 200-400 (4290-005)
- ROBERTSHAW Ignition Module (780-002)
- ROBERTSHAW Elect Cook Control, High Limit, 450 (5225-112)
- ROBERTSHAW Elec Cook Control, Tstat, Repl SP-184 (5300-612)
- ROBERTSHAW Elec Cook Control, Tstat, 100-550 Range (5300-015)
- ARMSTRONG 94W83 103085-03 Control-Ignition (94W83)
- Robertshaw Ignition Systems and Components