Shop All Appliance Parts
Robertshaw
Hot Surfc Oven Igniter, Capilary 8-3/8inL
Mfr # 41-210
Zoro # G6073873
original price:
$33.25
26% off
new price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dial Range 3.2 to 3.6A
- Mounting Position All Mounting Positions, Electrical Lead 3 3/4 in L
- Capillary Length 8 3/8 in
- Type Igniter
- Replaces 0309144, 3116618, 4363369, 4363369K, 76377-00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 41-210
- Zoro # G6073873
- UPC # 662013106430
- Country of Origin Mexico
- Category Appliance Parts
Dimensions
Capillary Length | 8 3/8 in |
Probe Length | 7 1/2 in |
Lead Length | 12 in |
Details
Dial Range | 3.2 to 3.6A |
Mounting Position | All Mounting Positions, Electrical Lead 3 3/4 in L |
Item | Hot Surface Igniter |
Type | Igniter |
Replaces | 0309144, 3116618, 4363369, 4363369K, 76377-00 |
For Use With | Gas Cooking Oven |
Includes | (2) Porcelain Wire Nuts |
Gas Type | Nat and LP |
Standards | cULus |
Tip Style | Flat |
Series | 41-200 |
Product Type | Hot Surface Igniter |
For Fuel Type | LP, Natural Gas |
Replacement Type | OEM |
Input Voltage | 120V AC |
Maximum Lead Wire Insulation Temperature | 392 Degrees F |
Application | Gas Ranges and Ovens |
Heating Element Material | Silicon Carbide |
Compatible with Brand | Whirlpool |
OEM Replacement Part Number | 4363369, WP31939701 |
Electrical Connection Type | Hardwired |
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Replacement Type OEM, Heating Element Material Silicon Carbide, Electrical Connection Type Hardwired, Input Voltage 120V AC, Maximum Lead Wire Insulation Temperature 392 Degrees F, Lead Length 12 in, Probe Length 7 1/2 in, Tip Style Flat, Compatible with Brand Whirlpool, OEM Replacement Part Number 4363369, WP31939701, For Fuel Type LP, Natural Gas, Series 41-200, Standards cULus, Includes (2) Porcelain Wire Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESTWARE Pan Rack Cover, PVC, 34in. H x 22in. W (ABPR10C)
- DARLING INTERNATIONAL Cord For Caddy Hubbell H320P7 (700671)
- NORLAKE Defrost Timer 24Hr 240 Volt 60Hz (118429)
- HATCO Inner Door Grhd-3P Kit (R00.01.0004.00)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" lnlet QC (IMV-696)
- ROBERTSHAW Water Valve, N-86 Dual, 7/16" 20 UNF (IMV-542)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-124)
- ROBERTSHAW Laundry Valve, 3/4" 11.5 NHT (CW-751)
- ROBERTSHAW Water Valve, N-86 Dual, 5/16" QC (IMV-114)
- ROBERTSHAW Dishwasher 3/8" Inlet/Outlet (DW-721)
- NORPRO GRAPE SPIRAL F 6173140 (1955)
- Robertshaw Appliance Parts