Shop All Pilot and Ignitor Components
Robertshaw
Hot SurfAce Ignitor Series
Mfr # 41-406
Zoro # G209908449
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Robertshaw
- MFR # 41-406
- Zoro # G209908449
- UPC # 662013634711
- Country of Origin United States
- Category Pilot and Ignitor Components
Description
The Robertshaw Carbide Series Hot SurfAce Ignitors deliver dependable ignition in heating systems. The applications include: furnAces, boilers, rooftop heaters, infrared burners, unit heaters, and water heaters. They can also be used in many other types of HVAC equipment.Made from high-purity recrystallized silicon carbide. CrystarTM which combines physical and thermal strength with stable electrical propertiesDesigned to reach ignition temperatures within 17 secondsHave 18-gauge nickel chrome lead wires embedded and metalized in plAce for maximum holding strength and electrical conductivityManufactured with lead wires enclosed in a special high-temperature fiberglass insulation providing electrical protectionOperate at 120-Volt AC, some modules are rated for 208/240-Volt input, however, the voltage to the ignitor is stepped down to 120-Volt AC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4120F1006 120V Fast-Acting (MS4120F100)
- BOILERSOURCE Fiberglass Tape, Drop Warp (Bolt Hole), w/ PSA, 1/8 in Thick, 1 in Width, 100 ft Length (FTDWI-PSA-002-016)
- LASKO AIR PURIFIER FLTR 14.5"" (YY25630)
- A.R. NORTH AMERICA Vacuum Pump (9010200121)
- ROBERTSHAW 41-406 Hot Surface Furnace (41-406)
- ROBERTSHAW 41-412 Hot Surface Furnace (41-412)
- ROBERTSHAW 785 SERIES AUTOMATIC PILOT RELIGHT KIT (785-001)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-428N)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Mounting Adapters (41-411)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide, Gasket (41-401)
- THE OUTDOOR PLUS Push Igniter Kit - Natural Gas - High Capacity (OPT-2322NGHC)
- Robertshaw Pilot and Ignitor Components