Shop All Pilot and Ignitor Components
Robertshaw
Hot SurfAce Ignitor Series
Mfr # 41-401
Zoro # G909908411
product price: $90.79
/ea
Free Shipping & Returns
$90.79
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
- Brand Robertshaw
- MFR # 41-401
- Zoro # G909908411
- UPC # 662013634667
- Country of Origin United States
- Category Pilot and Ignitor Components
Description
The Robertshaw Carbide Series Hot SurfAce Ignitors deliver dependable ignition in heating systems. The applications include: furnAces, boilers, rooftop heaters, infrared burners, unit heaters, and water heaters. They can also be used in many other types of HVAC equipment.Made from high-purity recrystallized silicon carbide. CrystarTM which combines physical and thermal strength with stable electrical propertiesDesigned to reach ignition temperatures within 17 secondsHave 18-gauge nickel chrome lead wires embedded and metalized in plAce for maximum holding strength and electrical conductivityManufactured with lead wires enclosed in a special high-temperature fiberglass insulation providing electrical protectionOperate at 120-Volt AC, some modules are rated for 208/240-Volt input, however, the voltage to the ignitor is stepped down to 120-Volt AC
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
- BARKSDALE Housed Pressure Control Switch, 10/250 (E1H-H250)
- PACKARD Induced Draft Furnace Blower, 115, Metal Housing, 7 in H. (66787)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 8 (2EKC7)
- FIREYE UV Scanner (UV1A3)
- ROBERTSHAW Direct Spark Igniter, OEM, 120V (41-430N)
- ROBERTSHAW Pilot Uni-Kit, LP/NG, 2 in L., Aerated (1830-501)
- ROBERTSHAW Pilot Uni-Kit to Replace General Controls PG9 Pilot (1820-009)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, PG9 Pilot Adaptor, Tinnerman Clip (1950-001)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (41-408)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-705)
- GOODMAN 20261701 Igniter (20261701)
- Robertshaw Pilot and Ignitor Components