Shop All Pilot and Ignitor Components
Robertshaw
Hot Surface Ignitor
Mfr # 41-408
Zoro # G309908349
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # 41-408
- Zoro # G309908349
- UPC # 662013634735
- Country of Origin United States
- Category Pilot and Ignitor Components
Description
The Robertshaw Carbide Series Hot Surface Ignitors deliver dependable ignition in heating systems. The applications include: furnaces, boilers, rooftop heaters, infrared burners, unit heaters, and water heaters. They can also be used in many other types of HVAC equipment.Made from high-purity recrystallized silicon carbide Crystar which combines physical and thermal strength with stable electrical propertiesDesigned to reach ignition temperatures within 17 secondsHave 18-Gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivityManufactured with lead wires enclosed in a special high-temperature fiberglass insulation providing electrical protectionOperate at 120-Volt AC some modules are rated for 208-Volt/240-Volt input, however, the voltage to the ignitor is stepped down to 120-Volt AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct Reducer, 12 in x 8 in Duct Dia, Galvanized Steel, 22 ga GA, 10" L (8040025906)
- DAYTON Birdscreen Kit, 3/4 in Wire Spacing, SS (BS KIT-CUBE14)
- DECOR GRATES Floor Register, 3.75 X 13.5, Brushed Nickel, Steel (SPH212-NKL)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- ROBERTSHAW Flame Sensor, 5" L Probe, Fixed Bracket (10-6850)
- ROBERTSHAW Hot SurfAce Ignitor Series (41-401)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-716)
- ROBERTSHAW 41-405 Hot Surface Furnace (41-405)
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 4 1/2 in L., Silicon Carbide (41-408)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, Tinnerman Clip (1951-536)
- WHITE-RODGERS 101934F32 General Controls 750 (101934F32)
- Robertshaw Pilot and Ignitor Components