Shop All Food Service Appliance Parts
Robertshaw
Hot Beverage Dispensing Water Valve
Mfr # CB-116
Zoro # G7569983
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1/2 in ID Hose
- For Use With Hot Beverage Dispensing
- Features 1 43/100 gpm
- Material of Construction Polypro
- For Use With Mfr. Model Number 26116002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Robertshaw
- MFR # CB-116
- Zoro # G7569983
- UPC # 662013220426
- Country of Origin Mexico
- Category Food Service Appliance Parts
Dimensions
Size | 1 43/100 gpm |
Details
Item | Hot Beverage Dispensing Water Valve |
Type | 1/2 in ID Hose |
For Use With | Hot Beverage Dispensing |
Features | 1 43/100 gpm |
Material of Construction | Polypro |
For Use With Mfr. Model Number | 26116002 |
Compliance | UL |
Fits Brand | Bunn |
Description
Hot Beverage Dispensing Water Valve, Fits Brand Bunn, For Use With Mfr. Model Number 26116002, 1/2 in ID Hose, Size 1 43/100 gpm, Material of Construction Polypro, For Use With Hot Beverage Dispensing, Compliance UL, Features 1 43/100 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNACK BOX PROS Snacks (70000009)
- RUBBERMAID COMMERCIAL Food/Tote Box Lids, 12w x 18d, Clear (FG331000CLR)
- STAR MANUFACTURING Deflector (Z3036)
- NABISCO Nabisco Honey Teddy Grahams Cookies 10 oz., PK6 (04558)
- ROBERTSHAW 1751-012 Gas Cock Dial (1751-012)
- ROBERTSHAW Drain Dishwasher and Ice Maker Valve (IMV-1401)
- ROBERTSHAW 5500-113M Inf-120-599B 120V (5500-113M)
- ROBERTSHAW Commercial Ice Maker Water Valve (IMV-708)
- ROBERTSHAW 21006406 Kidde 900-0120 120V (21006406)
- ROBERTSHAW Dishwasher and Ice Maker Water Valve (IMV-0402)
- ALLPOINTS Bulb, Shatter Resistant (100W) (2531145)
- Robertshaw Food Service Appliance Parts